Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 13/16 Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK
Mfr # 141306HFA
Zoro # G5189403
product price: $271.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 13/16 in
Product Information
- Brand Zoro Select
- MFR # 141306HFA
- Zoro # G5189403
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 13/16 in |
Thread Length | 13/16 |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
6-32X13/16 One Quarter Hex Standoff Aluminum Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U51460.013.0001)
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-7/16X1.5D)
- FREEMAN 21 Degree .131"x3-1/4" Plastic Collated Brite Finish Smooth Shank Full (FR.131-314B)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish, 10 PK (6DYY8)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 12.0 mm L, 12 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11396.030.0012)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/4 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36832MF125)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Nylon 1/4" Hex W (140804HFN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRR060803GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371011HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Steel Zinc Plated, 1/4" Hex W, 10 PK (CRM040888GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/4 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK (372011HM303)
- Zoro Select Hex Standoffs