Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 13/16 Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK
Mfr # 141306HM303
Zoro # G5190015
product price: $278.99
/pk 500, $0.56/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Body Length 13/16 in
Product Information
- Brand Zoro Select
- MFR # 141306HM303
- Zoro # G5190015
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 13/16 in |
Thread Length | 13/16 |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
6-32X13/16 One Quarter Hex Male Female Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (N01000.025.0125)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP109)
- ZORO SELECT Thread Cutting Screw, #6 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.013.0075)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish (36332)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in Thrd L Aluminum Plain, 5/16" Hex W, 1000 PK (311006HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Stainless Steel Plain, 3/16" Hex W (100604HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 15/16 in L, 15/16 Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (371508HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/8 in Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK (141806HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/16 in L, Stainless Steel Plain, 1/4" Hex W (140506HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRL060803GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 1/2 in Thrd L Nylon Plain, 1/4" Hex W (14HTSP003)
- Zoro Select Hex Standoffs