Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Nylon 5/16" Hex W
Mfr # 310806HFN
Zoro # G5190645
product price: $339.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 1/2 in
- Standoff Material Nylon
- Body Length 1/2 in
Product Information
- Brand Zoro Select
- MFR # 310806HFN
- Zoro # G5190645
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 1/2 in |
Body Length | 1/2 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Nylon |
System of Measurement | Inch |
Description
6-32X1/2 Five Sixteenths Hex Female Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, M10-1.5, M12-1.75, M5-0.8, M6-1.0, M8-1.25 (3520-WK1)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (WS-5850)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF052403GR)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Steel Body, 250 PK (SBS-68LF)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, 15.6 mm L, 5.6 mm Thrd L Steel Zinc Plated, 4.0 mm Hex W, 100 PK (M11398.025.0010)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/16 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (310508HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (311211HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/4 in L, 1 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP023)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041044GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, Aluminum 5/16" Hex W (311606HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Brass Nickel, 1/4" Hex W (140408HFBN)
- Zoro Select Hex Standoffs