Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum 5/16" Hex W
Mfr # 310806HFA
Zoro # G5190173
product price: $168.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 1/2 in
- Standoff Material Aluminum
- Body Length 1/2 in
Product Information
- Brand Zoro Select
- MFR # 310806HFA
- Zoro # G5190173
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 1/2 in |
Body Length | 1/2 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
6-32X1/2 Five Sixteenths Hex Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (Z0650)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (N04104.050.0550)
- ZORO SELECT M6X12 METR SOCK SET KNURL CUP BLK OX (M6012SSCKI)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/4 in Shaft Dia, 100 PK (PO-25ST PA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370411HM303)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 21 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0015)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in L, Brass Nickel, 1/4" Hex W (141408HFBN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310211HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311506HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 31/64 Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK (1431604HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/8 in L, 1/8 in Thrd L Aluminum Plain, 1/4" Hex W (140204HFA)
- Zoro Select Hex Standoffs