Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, Nylon 1/4" Hex W, 1000 PK
Mfr # 141204HMN
Zoro # G5207700
product price: $329.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Nylon
- Body Length 3/4 in
- Outside Diameter 1/4 in
Product Information
- Brand Zoro Select
- MFR # 141204HMN
- Zoro # G5207700
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 3/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Nylon |
System of Measurement | Inch |
Description
4-40X3/4 One Quarter Hex Male Female Threaded Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.019.0075)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (U04104.075.0175)
- ZORO SELECT Set Screw, M10 x 1.25mm, 25mm L, PK50 (M07852.100.0025)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0016)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/2 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (312411HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 5/16 in L, Stainless Steel Plain, 3/8" Hex W (370511HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 15/16 in L, 15/16 Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (371508HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141308HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W (141004HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum 5/16" Hex W (310806HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/4 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (312008HM303)
- Zoro Select Hex Standoffs