Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK
Mfr # 101604HMA
Zoro # G5200454
product price: $306.99
/pk 1000, $0.31/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Aluminum
- Body Length 1 in
- Outside Diameter 3/16 in
Product Information
- Brand Zoro Select
- MFR # 101604HMA
- Zoro # G5200454
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Standoffs,4-40x1,3/16 Hex M-F,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Tape Combo Packs, 3/4"x15ft., 15', 3/4" Wd, White (VEL102)
- DISCO Blk Alum Split Type Rivets 5/32" Dia 3/6, Flanged Head, 5/32 in Dia., Aluminum Body (10961PK)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51458.030.0001)
- ZORO SELECT 1-1/4"-7 Carbon Steel Plain Finish Square Nut - Heavy (U11122.125.0001)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140604HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Nylon 3/16" Hex W (100604HFN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (370611HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in L, Aluminum 3/8" Hex W (371408HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (310906HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 13/16 in L, Stainless Steel Plain, 3/8" Hex W (371308HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Stainless Steel Plain, 1/4" Hex W (140404HF303)
- Zoro Select Hex Standoffs