Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK
Mfr # 101104HMA
Zoro # G5189141
product price: $276.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Aluminum
- Body Length 11/16 in
- Outside Diameter 3/16 in
Product Information
- Brand Zoro Select
- MFR # 101104HMA
- Zoro # G5189141
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 11/16 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Standoffs,4-40x11/16,3/16 Hex,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-06CN276)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 12 in, Steel, Grade A, Black Oxide Finish (U20360.087.1200)
- HILLMAN 90158 6-32 x 3 in. Round Head Combo Machine Screw (77133)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34126.018.6264)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310506HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/16 in L, Aluminum 1/4" Hex W (140506HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/4" Hex W (141404HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, Aluminum 3/8" Hex W (371608HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Aluminum 1/4" Hex W (140604HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/16 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (310506HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/8 in L, Stainless Steel Plain, 3/16" Hex W (100204HF303)
- Zoro Select Hex Standoffs