Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK
Mfr # 100904HMA
Zoro # G5199571
product price: $270.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Aluminum
- Body Length 9/16 in
- Outside Diameter 3/16 in
Product Information
- Brand Zoro Select
- MFR # 100904HMA
- Zoro # G5199571
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 9/16 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Standoffs,4-40x9/16,3/16 Hex M,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 22 mm L, 100 PK (M01210.060.0022)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, 316 Stainless Steel, Plain, 5/8 in H, 10 PK (CPB272)
- MKT FASTENING Sup-R-Caulk Set, Anchor Tool, 1/4-20"dia. (1407700)
- ZORO SELECT Pin, Steel 420-560 HV30, 2.5mm dia., PK50 (M39140.025.0024)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311806HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP013)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRL031244GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 9/16 in L, 9/16 in Thrd L Aluminum Plain, 1/4" Hex W (140904HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/8 in Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK (141808HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRP030644GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (140408HMN)
- Zoro Select Hex Standoffs