Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK
Mfr # 100304HFA
Zoro # G5189735
product price: $146.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Standoff Material Aluminum
- Body Length 3/16 in
- Outside Diameter 3/16 in
Product Information
- Brand Zoro Select
- MFR # 100304HFA
- Zoro # G5189735
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 3/16 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Standoffs,4-40x3/16,3/16 Hex F,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapping Screw Assortment, Stainless Steel, Plain Finish (JBDL24PSMS25S)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Steel Body, 1000 PK (SD42BS)
- ZORO SELECT Key Locking Thread Insert, 5/16" L, PK10 (217-077300)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #3-56, Plain 18-8 Stainless steel (3534-3GK)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 30.0 mm L, 9 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11396.050.0030)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, 5/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRP084804GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 9/16 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (310911HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W, 10 PK (HMF107-632-SS)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140708HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140906HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in Thrd L Aluminum Plain, 5/16" Hex W, 1000 PK (311006HMA)
- Zoro Select Hex Standoffs