Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK
Mfr # 142204HMA
Zoro # G5200874
product price: $293.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Aluminum
- Body Length 1-3/8 in
- Outside Diameter 1/4 in
Product Information
- Brand Zoro Select
- MFR # 142204HMA
- Zoro # G5200874
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1-3/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
4-40X1 3/8 One Quarter Hex Male Female Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0100)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Steel Body, 100 PK (51084)
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU72)
- PRIME-LINE Hex Lag Screw 3/8in X 3in A307 Grade A Hot Dip Galvanized Steel 50PK (9056315)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/4" Hex W (140804HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Brass Nickel, 1/4" Hex W (141008HFBN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 9/16 in L, 9/16 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (370908HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 5/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311011HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in L, Aluminum 1/4" Hex W (141408HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/16 in L, Aluminum 3/8" Hex W (370308HFA)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2333-2520-SS)
- Zoro Select Hex Standoffs