Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK
Mfr # 141204HMA
Zoro # G5201093
product price: $341.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Aluminum
- Body Length 3/4 in
- Outside Diameter 1/4 in
Product Information
- Brand Zoro Select
- MFR # 141204HMA
- Zoro # G5201093
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 3/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Standoffs,4-40x3/4,1/4 Hex M-F,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.021.0150)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.031.8888)
- PRIME-LINE Wood Screw Round Head Phillip Drive #8 X 1-3/4in Zinc Plated Steel 50PK (9207857)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, Plain 18-8 Stainless Steel, 36 Inserts (EZ-M613)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK (101504HF303)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 15.0.0 mm L, 15 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11396.050.0015)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 1/4" Hex W (140704HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (100704HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Brass Nickel, 1/4" Hex W (140806HFBN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Nylon 1/4" Hex W, 1000 PK (140808HMN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/8 in L, Stainless Steel Plain, 1/4" Hex W (140206HF303)
- Zoro Select Hex Standoffs