Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK
Mfr # 140704HMA
Zoro # G5190919
product price: $202.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Aluminum
- Body Length 7/16 in
- Outside Diameter 1/4 in
Product Information
- Brand Zoro Select
- MFR # 140704HMA
- Zoro # G5190919
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 7/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
4-40X7/16 One Quarter Hex Male Female Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, #10-24, Steel, Zinc Plated, 3/4 in Lg, 50 PK (53775)
- ZORO SELECT Cotter Pin, Extended Prong, 3/32 in Pin Dia, 1-1/2 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.009.0150)
- HHIP 0.570" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0570)
- ZORO SELECT Wood Screw, #10, 3 15/16 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (PHZ8.4 -100PC)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311406HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (141204HMBN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRP063203GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in L, 9/16 in Thrd L Aluminum Plain, 1/4" Hex W (140906HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (141606HMN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (310911HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/16 in L, Stainless Steel Plain, 1/4" Hex W (140504HF303)
- Zoro Select Hex Standoffs