Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 7/8 in L, Aluminum 3/16" Hex W
Mfr # 101404HFA
Zoro # G5190514
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 7/8 in
- Standoff Material Aluminum
- Body Length 7/8 in
Product Information
- Brand Zoro Select
- MFR # 101404HFA
- Zoro # G5190514
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 7/8 in |
Body Length | 7/8 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
4-40X7/8 Three Sixteenths Hex Female Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M20-2.50, Steel (3520-20.00K)
- SUBURBAN BOLT AND SUPPLY 10-24 X 5/16 SOCKET SET UNBRAKO (A0510120020U)
- ZORO SELECT 3/8"-16 x 3 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.037.0300)
- KEN FORGING Machinery Eye Bolt With Shoulder, M22-2.50, 63.5 mm Shank, 46 mm ID, Steel, Plain (M22)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101104HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 13/16 Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311308HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/16 in L, Nylon 1/4" Hex W (140504HFN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/2 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (142406HMN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (370411HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-3/8 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK (372211HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP013)
- Zoro Select Hex Standoffs