Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 7/8 in L, 7/8 in Thrd L Aluminum Plain, 1/4" Hex W
Mfr # 141404HFA
Zoro # G5190779
product price: $256.99
/pk 1000, $0.26/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 7/8 in
- Standoff Material Aluminum
- Standoff Finish Plain
Product Information
- Brand Zoro Select
- MFR # 141404HFA
- Zoro # G5190779
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 7/8 in |
Body Length | 7/8 in |
Thread Length | 7/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
4-40X7/8 One Quarter Hex Standoff Aluminum Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA NutSetter, 3/8"-16 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB616)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, Plain Finish (36649)
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02877)
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga, 340 PK (4NEP4)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 13/16 Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK (371308HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/8 in L, 1/8 in Thrd L Aluminum Plain, 1/4" Hex W (140208HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/4" Hex W (140808HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 13/16 Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311308HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK (100704HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 5/8 in Thrd L Brass Nickel, 1/4" Hex W (141004HFBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 5/8 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W, 10 PK (HST208-440-SS)
- Zoro Select Hex Standoffs