Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 7/16 in Thrd L Nylon Natural, 3/16" Hex W, 1000 PK
Mfr # 100704HFN
Zoro # G5199160
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Standoff Material Nylon
- Standoff Finish Natural
- Body Length 7/16 in
Product Information
- Brand Zoro Select
- MFR # 100704HFN
- Zoro # G5199160
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 7/16 in |
Thread Length | 7/16 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Nylon |
Standoff Finish | Natural |
System of Measurement | Inch |
Description
4-40X7/16 Three Sixteenths Hex Female Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG 50PK 25BLU Pock Screw (SML-C250B-50)
- DEWALT Ring Shank Nail, 13 11/16" L, PK3600, 13 11/16 in L, 15 ga, Galvanized, Flat Head, 3600 PK (DWC6R90BDG)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Black Steel Pan Head Phillips Drive, 30 PK (79405)
- MIDWEST FASTENER M4-0.70 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51547)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36632MF100B)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, 1 in Thrd L Brass Zinc Plated, 3/8" Hex W, 10 PK (CRN061688GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101504HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/16 in L, 5/16 in Thrd L Aluminum Plain, 1/4" Hex W (140508HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (370908HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040466GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311806HMA)
- Zoro Select Hex Standoffs