Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 5/8 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK
Mfr # 141004HMBN
Zoro # G5189683
product price: $258.99
/pk 500, $0.52/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Brass
- Standoff Finish Nickel
- Body Length 5/8 in
Product Information
- Brand Zoro Select
- MFR # 141004HMBN
- Zoro # G5189683
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 5/8 in |
Thread Length | 5/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Brass |
Standoff Finish | Nickel |
System of Measurement | Inch |
Compliance | ASTM B16 |
Description
4-40X5/8 One Quarter Hex Male Female Standoff Brass Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Anchor, Nylon, 10 PK (1016PACPK)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Brass, Nickel, PK25 (Z0209)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 7/32 in L, Aluminum Body, 100 PK (TAC0607-100)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 6" L, Steel Galvanized, 5 PK (2858600)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 13/16 Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK (371308HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, Aluminum 3/8" Hex W (371206HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Aluminum 5/16" Hex W (311208HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Nylon 1/4" Hex W (140604HFN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRP030644GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 9/16 in L, 9/16 in Thrd L Aluminum Plain, 1/4" Hex W (140908HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371808HFA)
- Zoro Select Hex Standoffs