Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W
Mfr # 141004HFA
Zoro # G5199039
product price: $289.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 5/8 in
- Standoff Material Aluminum
- Standoff Finish Plain
Product Information
- Brand Zoro Select
- MFR # 141004HFA
- Zoro # G5199039
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 5/8 in |
Body Length | 5/8 in |
Thread Length | 5/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,4-40x5/8,1/4 Hex Fem,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #4-40 x 1 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-338)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFW8)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH14SODP100)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 500 PK (09385)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-3/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (312208HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/8 in L, Stainless Steel Plain, 1/4" Hex W (140206HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370408HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Nylon Natural, 1/4" Hex W (141006HFN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, 1 in Thrd L Brass Zinc Plated, 3/8" Hex W, 10 PK (CRN061688GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Nylon 1/4" Hex W, 1000 PK (140406HMN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, Aluminum 1/4" Hex W (141606HFA)
- Zoro Select Hex Standoffs