Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 3/4 in L, Nylon 1/4" Hex W
Mfr # 141204HFN
Zoro # G5189519
product price: $277.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 3/4 in
- Standoff Material Nylon
- Body Length 3/4 in
Product Information
- Brand Zoro Select
- MFR # 141204HFN
- Zoro # G5189519
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 3/4 in |
Body Length | 3/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Nylon |
System of Measurement | Inch |
Description
4-40X3/4 One Quarter Hex Female Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0075)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1.62 in Max Wing Span, 10 PK (0-CD-709A87-)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Grade 2, Plain Finish (17904)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (06807)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, Stainless Steel Plain, 1/4" Hex W (141608HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Nylon Plain, 3/16" Hex W, 10 PK (14HTSP107)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc, 1/4" Hex W, 300 PK (140406HM)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 1 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP005)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (140608HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310706HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W (140408HFA)
- Zoro Select Hex Standoffs