Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 3/4 in L, Brass Nickel, 1/4" Hex W
Mfr # 141204HFBN
Zoro # G5200953
product price: $283.99
/pk 500, $0.57/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 3/4 in
- Standoff Material Brass
- Standoff Finish Nickel
Product Information
- Brand Zoro Select
- MFR # 141204HFBN
- Zoro # G5200953
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 3/4 in |
Body Length | 3/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Brass |
Standoff Finish | Nickel |
System of Measurement | Inch |
Compliance | ASTM B16 |
Description
Standoffs,4-40x3/4,1/4 Hex Fema,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 461299 1.5 in. Hot Dipped Galvanized Fence Staple. (195809)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 2 in Shank, Stainless Steel, 10 PK (52324)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0050)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1/2 in Bore Dia., 50 PK (U36050.050.0001)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041066GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 5/16" Hex W (311408HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Nylon 1/4" Hex W, 1000 PK (140808HMN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR043288GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (141004HMBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Brass Zinc Plated, 3/16" Hex W, 10 PK (CRN030444GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in Thrd L Steel Zinc, 1/4" Hex W, 300 PK (140804HM)
- Zoro Select Hex Standoffs