Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Stainless Steel Plain, 1/4" Hex W
Mfr # 140404HF303
Zoro # G5207944
product price: $194.99
/pk 500, $0.39/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 1/4 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Product Information
- Brand Zoro Select
- MFR # 140404HF303
- Zoro # G5207944
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 1/4 in |
Body Length | 1/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,4-40x1/4,1/4 Hex Fema,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1/2x6 1/2 L (U39665.050.0575)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36677)
- NATIONAL 3/8 In. x 4 In. Zinc Eye Bolt with Hex Nut (N221267)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0001)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 9/16 in L, Nylon 1/4" Hex W (140904HFN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Nylon 1/4" Hex W (140806HFN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/4 in L, 1 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP023)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371608HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Brass Nickel, 1/4" Hex W (141206HFBN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/4 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (142008HMN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in L, 9/16 in Thrd L Aluminum Plain, 1/4" Hex W (140906HFA)
- Zoro Select Hex Standoffs