Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK
Mfr # CRR040444GR
Zoro # G3649256
original price:
$2.85
5% off
new price: $2.69
/pk 10, $0.27/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Overall Length 1/4 in
- Standoff Material Aluminum
- Standoff Finish Plain
Product Information
- Brand Zoro Select
- MFR # CRR040444GR
- Zoro # G3649256
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 1/4 in |
Body Length | 1/4 in |
Thread Length | 1/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Overall Length Tolerance | +/-0.005 in |
Hex Width Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Thread Depth | 1/8 in |
Body Thread Length | 1/8 in |
Length | 1/4" |
Screw Size | 4-40 |
Description
Standoff, Thread Size #4-40, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/2 in, Body Length 3/8 in, Thread Length 1/4 in, Body Thread Length 1/8 in, Hex Width 1/4 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 100 PK (3724BHT188)
- MIDWEST FASTENER 1/4"-28 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (34585)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1" L, Nylon (714)
- SENCO Heavy Duty Staples, 16 ga, Wide Crown, 1 in Leg L, Steel (P13BAB)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (311106HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Aluminum 3/16" Hex W (100604HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 9/16 in L, 9/16 in Thrd L Aluminum Plain, 1/4" Hex W (140904HFA)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 5.0 mm L, 5 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11396.030.0005)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Brass Nickel, 1/4" Hex W (140806HFBN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141106HFA)
- ZORO SELECT Hex Standoff, #2-56 Thrd Sz, 5/16 in L, 5/16 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W (HST203-256-SS)
- Zoro Select Hex Standoffs