Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 13/16 Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK
Mfr # 141304HFA
Zoro # G5206535
product price: $285.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 13/16 in
Product Information
- Brand Zoro Select
- MFR # 141304HFA
- Zoro # G5206535
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 13/16 in |
Thread Length | 13/16 |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
4-40X13/16 One Quarter Hex Standoff Aluminum Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 3/8 in OD (SO-010R)
- NEWPORT FASTENERS 1/2 x 5" Dowel Pins/Alloy Steel/Bright Finish , 20PK (PINDOW040050P)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel 100 PK (H4275)
- ZORO SELECT Taper Pin, Steel, 20 x 120mm (M39011.200.0120)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 9/16 in L, Stainless Steel Plain, 1/4" Hex W (140908HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP042488GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (370408HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in L, Nylon 1/4" Hex W (141004HFN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 9/16 in L, Stainless Steel Plain, 3/16" Hex W (100904HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, Stainless Steel Plain, 5/16" Hex W (310406HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 1/2 in Thrd L Nylon Plain, 1/4" Hex W (14HTSP003)
- Zoro Select Hex Standoffs