Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK
Mfr # CRL031644GR
Zoro # G3711574
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Overall Length 1 in
- Standoff Material Aluminum
- Standoff Finish Plain
Product Information
- Brand Zoro Select
- MFR # CRL031644GR
- Zoro # G3711574
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 1 in |
Body Length | 1 in |
Thread Length | 1 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Hex Width Tolerance | +/-0.005 in |
Thread Depth | 1 in |
Overall Length Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Body Thread Length | 1 in |
Screw Size | #4-40 |
Length | 1" |
Description
Standoff, Thread Size #4-40, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 in, Body Length 1 in, Thread Length 1 in, Body Thread Length 1 in, Hex Width 3/16 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L (U04160.112.0250)
- BUILDRIGHT Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 655 PK (08854)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (72497)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel White Ruspert, 100 PK (54471)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/8 in L, Aluminum 5/16" Hex W (310206HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (370511HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 5/8 in L, Stainless Steel Plain, 5/16" Hex W (311011HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in L, Aluminum 3/8" Hex W (370906HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/8 in L, Nylon 1/4" Hex W (140608HFN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Nylon 1/4" Hex W, 1000 PK (140808HMN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311111HMA)
- Zoro Select Hex Standoffs