Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 1-1/8 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK
Mfr # 141804HMN
Zoro # G5206510
product price: $273.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Nylon
- Standoff Finish Natural
- Body Length 1-1/8 in
Product Information
- Brand Zoro Select
- MFR # 141804HMN
- Zoro # G5206510
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1-1/8 in |
Thread Length | 1-1/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Nylon |
Standoff Finish | Natural |
System of Measurement | Inch |
Description
4-40X1 1/8 One Quarter Hex Male Female Threaded Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (00887)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Black Steel Pan Head Torx Drive, 12 PK (36897)
- HHIP .626-.750 Pin Gage Handle (4102-0015)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.570x3 In, PK5 (WWG-CLPZ-112)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, 1/2 in Thrd L Nylon Plain, 3/8" Hex W, 10 PK (14HTSP400)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (372208HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/32 in L, 7/32 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL042166GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/8 in L, 1/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040266GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371511HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/8 in L, 7/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041444GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041088GR)
- Zoro Select Hex Standoffs