Shop All Hex Standoffs
Zoro Select
Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, 1/2 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK
Mfr # CRR081604GR
Zoro # G3673783
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size 1/4"-20
- Overall Length 1 in
- Standoff Material Aluminum
- Standoff Finish Plain
Product Information
- Brand Zoro Select
- MFR # CRR081604GR
- Zoro # G3673783
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1 in |
Body Length | 1 in |
Thread Length | 1/2 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Overall Length Tolerance | +/-0.005 in |
Thread Depth | 5/8 in |
Length Tolerance | +/-0.005" |
Hex Width Tolerance | +/-0.005 in |
Body Thread Length | 5/8 in |
Screw Size | 1/4-20 |
Length | 1" |
Description
Standoff, Thread Size 1/4 In.-20, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 1/2 in, Body Length 1 in, Thread Length 1/2 in, Body Thread Length 5/8 in, Hex Width 1/2 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0200)
- ZORO SELECT Clevis Pin, Ctrls, 0.500x3 1/2, PK10 (WWG-CLPCZ-038)
- SIMPSON STRONG-TIE #9 1-1/2IN STRUCTURAL SCREW 500CT (SD9112R500)
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 10 PK (UST184130)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in L, Aluminum 3/8" Hex W (370906HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310811HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, Stainless Steel Plain, 5/16" Hex W (311008HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140706HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (310406HM303)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, 2 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRR083204GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in L, Stainless Steel Plain, 5/16" Hex W (310706HF303)
- Zoro Select Hex Standoffs