Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK
Mfr # 371111HF303
Zoro # G5206072
product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 11/16 in
Product Information
- Brand Zoro Select
- MFR # 371111HF303
- Zoro # G5206072
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 11/16 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,10-32x11/16,3/8 Hex F,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Zinc-Plated Steel Spring Lock Washer Curved DIN 137A for M10 Screw 10.5 mm ID 18 mm OD, 100PK (97069A108)
- MIDWEST FASTENER Lag Screw, 3/8 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 50 PK (05582)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-110 PKG5)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 10 PK (U51000.062.0100)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 13/16 in L, Stainless Steel Plain, 3/8" Hex W (371308HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Aluminum 3/16" Hex W (100604HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370611HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Nylon Natural, 1/4" Hex W (140406HFN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36632MF050)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (372208HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 7/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W (HST322-832-SS)
- Zoro Select Hex Standoffs