Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK
Mfr # 371011HM303
Zoro # G5200043
product price: $164.99
/pk 100, $1.65/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 5/8 in
Product Information
- Brand Zoro Select
- MFR # 371011HM303
- Zoro # G5200043
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 5/8 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
10-32X5/8 Three Eighths Hex Male Female Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/4", 2 in Shank, 1-1/2 in ID, Stainless Steel, Polished (SSS034)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 2 PK (205821BG)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1/4 in Bore Dia., 50 PK (U36050.025.0001)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U33190.018.0068)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (141008HMBN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in L, 9/16 in Thrd L Aluminum Plain, 1/4" Hex W (140906HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311811HM303)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 15.0.0 mm L, 15 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11396.030.0015)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (370608HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/4 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRP052003GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (100904HMA)
- Zoro Select Hex Standoffs