Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK
Mfr # 370911HM303
Zoro # G5200000
product price: $246.99
/pk 100, $2.47/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 9/16 in
Product Information
- Brand Zoro Select
- MFR # 370911HM303
- Zoro # G5200000
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 9/16 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,10-32x9/16,3/8 Hex M-,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Rivet Washer, 1/4 in ID, 1/2 in OD, Aluminum, Plain Finish, 100 PK (U34363.025.0050)
- VIGIL ANTISLIP Vigil Antislip Concrete Screw, 1/4" Dia., Flat, 1-3/4" L, Plastic Plain (12-240)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Grade G (A04204000FL8)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/4 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (312008HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Nylon 1/4" Hex W (140804HFN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (140606HMN)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 12.0 mm L, 12 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11396.030.0012)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 13/16 Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311306HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (370708HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/4 in L, 3/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP004)
- Zoro Select Hex Standoffs