Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK
Mfr # 311411HMA
Zoro # G5200700
product price: $315.99
/pk 1000, $0.32/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Aluminum
- Body Length 7/8 in
- Outside Diameter 5/16 in
Product Information
- Brand Zoro Select
- MFR # 311411HMA
- Zoro # G5200700
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 7/8 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
10-32X7/8 Five Sixteenths Hex Male Female Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Round U-Bolt, 1/4", 3/4 in Wd, 1-1/2 in Ht, Zinc Plated Steel (02-3450-101)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK100 (M08250.080.0025)
- NELSON STUD WELDING Weld Stud, #6-32, 3/8 in, TFTS, 18-8 Stainless Steel, Bright Finish, 100 PK (101-208-317-G100)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38131.075.0001)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (100704HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, Stainless Steel Plain, 5/16" Hex W (311006HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRP052403GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/16 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (310508HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311211HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/16 in L, Stainless Steel Plain, 1/4" Hex W (140504HF303)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Aluminum Plain, 1/4" Hex W (FC2108-832-A)
- Zoro Select Hex Standoffs