Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK
Mfr # 311311HMA
Zoro # G5200025
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Aluminum
- Body Length 13/16 in
- Outside Diameter 5/16 in
Product Information
- Brand Zoro Select
- MFR # 311311HMA
- Zoro # G5200025
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 13/16 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
10-32X13/16 Five Sixteenths Hex Male Female Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Yellow Zinc, 12 mm Ht, 50 PK (M12450.120.0001)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 8 in Shank, 1-3/8 in ID, Steel, Galvanized (N2027-8)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 25 PK (M04110.120.0080)
- ZORO SELECT Flange Nut, 5/16"-18, Steel, Zinc Baked, 0.5 in Hex Wd, 0.17 in Hex Ht, 1500 PK (31NRNS)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 10 PK (HST404-632-SS)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36632MF100)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041066GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370711HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 7/8 in L, 7/8 in Thrd L Aluminum Plain, 3/8" Hex W (371411HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36632MF075)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/16 in L, Stainless Steel Plain, 1/4" Hex W (140304HF303)
- Zoro Select Hex Standoffs