Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK
Mfr # 311011HMA
Zoro # G5206020
product price: $242.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Aluminum
- Body Length 5/8 in
- Outside Diameter 5/16 in
Product Information
- Brand Zoro Select
- MFR # 311011HMA
- Zoro # G5206020
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 5/8 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
10-32X5/8 Five Sixteenths Hex Male Female Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 200 PK (2146)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.75 in Bore Dia. (RR-275)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 5/32 in Dia., 13/32 in L, Aluminum Body, 500 PK (AD54ABS201)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 11 mm Head Ht, 12 mm Lg (WS6X05012-001P1)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in L, Stainless Steel Plain, 1/4" Hex W (140706HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (140604HMBN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311606HM303)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 50 mm L, 10.0 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11398.050.0040)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 9/16 in L, 9/16 in Thrd L Nylon Plain, 3/16" Hex W (14HTSP111)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (140408HMN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/8 in L, Aluminum 3/8" Hex W (370608HFA)
- Zoro Select Hex Standoffs