Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 7/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK
Mfr # 311411HM303
Zoro # G5200131
product price: $251.99
/pk 100, $2.52/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Body Length 7/8 in
Product Information
- Brand Zoro Select
- MFR # 311411HM303
- Zoro # G5200131
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 7/8 in |
Thread Length | 7/8 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,10-32x7/8,5/16 Hex M-,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 45/64 in Ht, 25 PK (NLI20500NU-025P)
- ZORO SELECT #8-32 x 1-13/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020832A150)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.016.0300)
- MIDWEST FASTENER #10-32 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38925)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, Stainless Steel Plain, 1/4" Hex W (141608HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310711HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/8 in L, Stainless Steel Plain, 1/4" Hex W (141806HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRL061003GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRR051603GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/4 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK (372011HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Brass Nickel, 1/4" Hex W (141006HFBN)
- Zoro Select Hex Standoffs