Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 7/8 in L, 7/8 in Thrd L Aluminum Plain, 3/8" Hex W
Mfr # 371411HFA
Zoro # G5199815
product price: $293.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Overall Length 7/8 in
- Standoff Material Aluminum
- Standoff Finish Plain
Product Information
- Brand Zoro Select
- MFR # 371411HFA
- Zoro # G5199815
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 7/8 in |
Body Length | 7/8 in |
Thread Length | 7/8 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
10-32X7/8 Three Eighths Hex Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 30 PK (39563)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (PHSMSS1012)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 3/64 in Ht, 50 PK (1LAJ5)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/8"-16 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-B7MACH)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 5/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP019)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041288GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 3/8" Hex W (371408HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (143208HMN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 15/16 in L, 15/16 Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (371508HF303)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, Stainless Steel Plain, 4.5 mm Hex W, 250 PK (M453010HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 13/16 in L, Stainless Steel Plain, 1/4" Hex W (141304HF303)
- Zoro Select Hex Standoffs