Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 7/16 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK
Mfr # 310711HM303
Zoro # G5206492
product price: $131.99
/pk 100, $1.32/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Body Length 7/16 in
Product Information
- Brand Zoro Select
- MFR # 310711HM303
- Zoro # G5206492
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 7/16 in |
Thread Length | 7/16 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,10-32x7/16,5/16 Hex M,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.087.0450)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/8"-24 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-B7MACH-UNF)
- MIDWEST FASTENER Short Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 6 PK (60773)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 3/8"-16, Steel, Zinc Plated (A04202400FLZ)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311806HFA)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, Stainless Steel Plain, 4.5 mm Hex W, 250 PK (M452510HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (141606HMN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/16 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040744GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 11/16 in Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK (141108HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/16 in L, 3/16 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W (HST201-440-SS)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (311306HM303)
- Zoro Select Hex Standoffs