Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 5/8 in L, Stainless Steel Plain, 5/16" Hex W
Mfr # 311011HF303
Zoro # G5199955
product price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Overall Length 5/8 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Product Information
- Brand Zoro Select
- MFR # 311011HF303
- Zoro # G5199955
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 5/8 in |
Body Length | 5/8 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,10-32x5/8,5/16 Hex Fe,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (1ZE35)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.512 in L, Zinc Alloy (901032-13)
- GRIP-RITE Common Nail, 2-1/4 in L, 8D, Steel, Bright Finish (8DUP1)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (U01209.062.0350)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/8 in L, Aluminum 5/16" Hex W (310608HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141308HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141208HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 3/8" Hex W (370411HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 3/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36440MF050)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/16 in L, Aluminum 3/8" Hex W (370508HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36832MF050)
- Zoro Select Hex Standoffs