Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 5/8 in L, Aluminum 3/8" Hex W
Mfr # 371011HFA
Zoro # G5200384
product price: $295.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Overall Length 5/8 in
- Standoff Material Aluminum
- Body Length 5/8 in
Product Information
- Brand Zoro Select
- MFR # 371011HFA
- Zoro # G5200384
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 5/8 in |
Body Length | 5/8 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Standoffs,10-32x5/8,3/8 Hex Fe,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04874)
- ZORO SELECT Conical Washer Lock Nut, #8-32, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWI0-80-100BX)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-8-500)
- ZORO SELECT Half Length Grooved Taper Pin 25 PK (M39720.060.0024)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in L, Nylon 1/4" Hex W (141004HFN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 1/4" Hex W (140704HF303)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 41 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0035)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (370511HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101204HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/8 in L, Aluminum 3/8" Hex W (370208HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371311HM303)
- Zoro Select Hex Standoffs