Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 3/8 in L, Stainless Steel Plain, 3/8" Hex W
Mfr # 370611HF303
Zoro # G5200761
product price: $85.59
/pk 100, $0.86/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Overall Length 3/8 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Product Information
- Brand Zoro Select
- MFR # 370611HF303
- Zoro # G5200761
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 3/8 in |
Body Length | 3/8 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
10-32X3/8 Three Eights Hex Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0040)
- KIPP Hex Nut, M10, Stainless Steel, Not Graded, Bright Zinc Plated, 5.50 mm Ht (K1146.110)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (51448)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0150)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311806HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140704HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141404HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/4" Hex W (141408HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR043288GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141508HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Nylon 1/4" Hex W, 1000 PK (141604HMN)
- Zoro Select Hex Standoffs