Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 15/16 Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK
Mfr # 311511HM303
Zoro # G5199903
product price: $148.99
/pk 100, $1.49/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Body Length 15/16 in
Product Information
- Brand Zoro Select
- MFR # 311511HM303
- Zoro # G5199903
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 15/16 in |
Thread Length | 15/16 |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
10-32X15/16 Five Sixteenths Hex Male Female Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (U04120.031.0001)
- G.L. HUYETT Clevis Pin, Zinc, 0.187x2 In L, PK10 (WWG-CLPUZ-002)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 10 PK (B04110.100.0900)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Stainless Steel, 18-8, Plain Finish (U51067.031.1200)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 9/16 in L, 9/16 in Thrd L Aluminum Plain, 1/4" Hex W (140908HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/8 in L, 1/8 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W, 10 PK (HST200-440-SS)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041266GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (140404HMBN)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRR081204GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, Nylon 1/4" Hex W (140808HFN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140406HMA)
- Zoro Select Hex Standoffs