Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK
Mfr # CRR050803GR
Zoro # G3652415
original price:
$8.37
18% off
new price: $6.79
/pk 10, $0.68/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Overall Length 1/2 in
- Standoff Material Aluminum
- Standoff Finish Plain
Product Information
- Brand Zoro Select
- MFR # CRR050803GR
- Zoro # G3652415
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 1/2 in |
Body Length | 1/2 in |
Thread Length | 1/2 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Hex Width Tolerance | +/-0.005 in |
Thread Depth | 11/32 in |
Length Tolerance | +/-0.005" |
Overall Length Tolerance | +/-0.005 in |
Length | 1/2" |
Screw Size | 10-32 |
Body Thread Length | 11/32 in |
Description
Standoff, Thread Size #10-32, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 in, Body Length 3/4 in, Thread Length 1/2 in, Body Thread Length 11/32 in, Hex Width 5/16 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Hex Nut, 3/8"-16, Carbon Steel, Grade 5, Zinc Plated, 50 PK (5HN38)
- ORGILL BULK NAILS Common Nail, 6 in L, 60D, Bright Finish (53242)
- ZORO SELECT Wing Nut, 3/8"-16, Zinc Alloy, Zinc Plated, 11/32 in Ht, 1-1/2 in Max Wing Span, 20 PK (4CAT2)
- ZORO SELECT Lag Screw, 5/16 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.031.0400)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 3/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36440MF025)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Nylon Plain, 3/16" Hex W, 10 PK (14HTSP107)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W (140606HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310906HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (372008HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101804HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140406HMA)
- Zoro Select Hex Standoffs