Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK
Mfr # CRL050803GR
Zoro # G3694135
product price: $5.79
/pk 10, $0.58/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Overall Length 1/2 in
- Standoff Material Aluminum
- Standoff Finish Plain
Product Information
- Brand Zoro Select
- MFR # CRL050803GR
- Zoro # G3694135
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 1/2 in |
Body Length | 1/2 in |
Thread Length | 1/2 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Overall Length Tolerance | +/-0.005 in |
Thread Depth | 1/2 in |
Length Tolerance | +/-0.005" |
Hex Width Tolerance | +/-0.005 in |
Body Thread Length | 1/2 in |
Screw Size | #10-32 |
Length | 1/2" |
Description
Standoff, Thread Size #10-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/2 in, Body Length 1/2 in, Thread Length 1/2 in, Body Thread Length 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M68 Bore Dia. (DHO-068-SS)
- ZORO SELECT M27-3.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 5 PK (M07000.270.0060)
- ZORO SELECT Push-In Rivet, Dome Head, 0.122 in Dia., 2/9 in L, Nylon Body, 20 PK (27SR0012)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Hot Dipped Galvanized, 1-3/4 in Lg, 11/16 in Hex Wd, 5 PK (250288BG)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 19/32 in L, 3/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36440MF060)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/16 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (310506HM303)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 20 mm L, 10.0 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11398.050.0010)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/16 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (310708HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140604HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311511HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/8 in L, 1/8 in Thrd L Aluminum Plain, 1/4" Hex W (140206HFA)
- Zoro Select Hex Standoffs