Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 1 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK
Mfr # 311611HM303
Zoro # G5206599
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Body Length 1 in
Product Information
- Brand Zoro Select
- MFR # 311611HM303
- Zoro # G5206599
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 1 in |
Thread Length | 1 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,10-32x1,5/16 Hex M-F,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #2-56 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (286906-BR-5000)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Vinyl 100 PK (09876)
- MIDWEST FASTENER #8-32 x 1 in Torx Button Machine Screw, Plain Stainless Steel, 10 PK (77766)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (WWG360437043712)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310911HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040466GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101504HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 13/16 Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK (371311HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371411HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041088GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP043266GR)
- Zoro Select Hex Standoffs