Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 1 in L, Stainless Steel Plain, 5/16" Hex W
Mfr # 311611HF303
Zoro # G5206109
product price: $200.99
/pk 100, $2.01/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Overall Length 1 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Product Information
- Brand Zoro Select
- MFR # 311611HF303
- Zoro # G5206109
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 1 in |
Body Length | 1 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,10-32x1,5/16 Hex Fema,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.087.7200)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (34608)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 50 PK (U01300.050.0001)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 7/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041488GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 2 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR043266GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 9/16 in L, Nylon 1/4" Hex W (140904HFN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in Thrd L Steel Zinc, 1/4" Hex W, 250 PK (141606HM)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 3/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36440MF100)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370811HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310306HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041666GR)
- Zoro Select Hex Standoffs