Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 1-1/4 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK
Mfr # 312011HM303
Zoro # G5207201
product price: $241.99
/pk 100, $2.42/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Body Length 1-1/4 in
Product Information
- Brand Zoro Select
- MFR # 312011HM303
- Zoro # G5207201
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 1-1/4 in |
Thread Length | 1-1/4 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,10-32x1 1/4,5/16 Hex,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB36)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00057)
- FREEMAN Collated Finishing Nail, 2 in L, 16 ga, Straight (SF16-2)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 7/8 in L, 7/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRL081404GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 11/16 in L, Stainless Steel Plain, 1/4" Hex W (141108HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/16 in L, Aluminum 3/8" Hex W (370708HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Brass Nickel, 1/4" Hex W (140404HFBN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Nylon Plain, 3/16" Hex W (14HTSP120)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W (140408HFA)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, Aluminum 4.5 mm Hex W, 500 PK (M452511HMA)
- Zoro Select Hex Standoffs