Shop All Carbon Steel Rods
Zoro Select
Hex Rod, Stl, 12L14, 1 1/4 In Hex x 6 Ft L
Mfr # 2HJW6
Zoro # G1318904
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Hex Size 1 1/4 in
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
Product Information
- Brand Zoro Select
- MFR # 2HJW6
- Zoro # G1318904
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Length | 6 ft |
Hex Size | 1 1/4 in |
Length Tolerance | +/-6 in |
Hex Width Tolerance | +0.000/-0.003 in |
Overall Length | 6 ft |
Hex Width | 1 1/4 in |
Width Tolerance | +0.000/-0.003 in |
Description
12L14 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 1 1/4 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-6 in, System of Measurement Inch, Tolerance Rating Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/8" T x 12" W x 24" L (ZUSAESR-S-152)
- ZORO SELECT Gray PVC Type 1 Rectangle Stock 24" L x 4" W x 1/2" Thick (BULK-PS-PVC-195)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x4", 70A (BULK-RS-SBR75-139)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 48" L x 48" W x 3/16" Thick (PS-CACT-41)
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/4 In Hex x 3 Ft L (2HJV4)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 in Dia. (4797_12_0)
- ZORO SELECT Tool Steel Disc, 3 in L, 9 in Dia. (DCFA2R9-3)
- ZORO SELECT Rod, Steel, 1018, 1 3/4 In Dia x 6 Ft (2HJL8)
- ZORO SELECT 0.125" x 6" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10010_72_0)
- ZORO SELECT Carbon Steel Bar, 12" L, 2 1/4" W (18f.312x2.25-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 1/4" W (4800_72_0)
- Zoro Select Carbon Steel Rods