Shop All Carbon Steel Rods
Zoro Select
Hex Rod, Carbon Stl, 12L14, 5/8 In Hexx6 Ft
Mfr # 2HJW2
Zoro # G1324276
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Hex Size 5/8 in
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
Product Information
- Brand Zoro Select
- MFR # 2HJW2
- Zoro # G1324276
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Length | 6 ft |
Hex Size | 5/8 in |
Length Tolerance | +/-6 in |
Hex Width Tolerance | +/-0.002 in |
Width Tolerance | +/-0.002 in |
Hex Width | 5/8 in |
Overall Length | 6 ft |
Description
12L14 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 5/8 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-6 in, System of Measurement Inch, Tolerance Rating Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.025 In, White, PK10, Width: 5" (44565)
- GLAZELOCK 1/4", 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Black 100pc/bag (Econo04)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.5 in Overall Width, Style: Beltline Weatherstrip (1457-4X2)
- ZORO SELECT Black UHMW Polyethylene Rectangle Stock 3 ft L (PS-UHMW-ESD-221)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/8 In x3 ft. L (4YNG1)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/8 In x1 ft. L (4YNF9)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3 1/4 in Dia. (20095_72_0)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 8 in W (18f.188x8-24)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f1x12-12)
- ZORO SELECT 0.5625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7633_36_0)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/8 In x6 ft. L (4YNF2)
- Zoro Select Carbon Steel Rods