Shop All Carbon Steel Rods
Zoro Select
Hex Rod, Carbon Stl, 12L14, 1/2 In Hexx6 Ft
Mfr # 2HJW1
Zoro # G1415583
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Hex Size 1/2 in
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
Product Information
- Brand Zoro Select
- MFR # 2HJW1
- Zoro # G1415583
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Length | 6 ft |
Hex Size | 1/2 in |
Hex Width Tolerance | +/-0.002 in |
Length Tolerance | +/-6 in |
Width Tolerance | +/-0.002 in |
Hex Width | 1/2 in |
Overall Length | 6 ft |
Description
12L14 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 1/2 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-6 in, System of Measurement Inch, Tolerance Rating Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/4, 36" x 36" Natural Gum, 387-1/4M (387-1/4M)
- ZORO SELECT Felt, F1, 1/8 In Thick, 2 x 12 In (2FGZ2)
- ZORO SELECT Viton Sheet, 75A, 24"x12"x0.125", White (BULK-RS-V75FDA-39)
- MIDWEST FASTENER 3/8" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64336)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1/2 In x1 ft. L (4YNF6)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1/2 In x3 ft. L (4YNF7)
- ZORO SELECT Centerless Round, 1045, 1 1/4 In D x3 Ft L (3ANG1)
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/2 In Hex x 3 Ft L (2HJV5)
- ZORO SELECT Centerless Round, 1045, 2 1/4 In D x6 Ft L (3GTA7)
- ZORO SELECT 0.25" Carbon Steel Hex Bar 12L14 Cold Finish (19766_72_0)
- ZORO SELECT Carbon Steel Square Bar, 4' L, 1 1/8" W (45s1.125-48)
- Zoro Select Carbon Steel Rods