Shop All Hex Nuts
This Product is Discontinued
Zoro Select
Hex Nut, M90-6.00, Steel, Class 8, Black Oxide, 72 mm Ht, 3 PK (Discontinued)
Mfr # L01100.900.0001
Zoro # G1618780
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Size M90-6.00
- Material Steel
- Material Grade/Class Class 8
- Finish Black Oxide
- Hex Height 72 mm
Product Information
- Brand Zoro Select
- MFR # L01100.900.0001
- Zoro # G1618780
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M90-6.00 |
Hex Height | 72 mm |
Hex Width | 130 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 130 mm |
Dia./Thread Size | M90-6.00 |
Nut Height | 72 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M90-6.00, Hex Width 130 mm, Hex Height 72 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.