Shop All Hex Nuts
Zoro Select
Hex Nut, M8-1.00, Steel, Class 8, Black Oxide, 6.50 mm Ht, 100 PK
Mfr # M01120.080.0100
Zoro # G2282589
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Black Oxide
- Hex Height 6.50 mm
- Hex Width 13 mm
Product Information
- Brand Zoro Select
- MFR # M01120.080.0100
- Zoro # G2282589
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M8-1.00 |
Hex Height | 6.50 mm |
Hex Width | 13 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 13 mm |
Nut Height | 6.5 mm |
Dia./Thread Size | M8-1.00 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 8, Material Steel, Thread Size M8-1.00, Hex Width 13 mm, Hex Height 6.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Thread Type Fine, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-3/8"-12, 12 in, Steel, Grade A, Plain Finish (U20360.137.1200)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 10 PK (68191)
- ZORO SELECT Solid Rivet, Round Head, 0.375 in Dia., 1 in L, Steel Body, 20 PK (351216U.1)
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 6 ft, Steel, Grade 8, Plain Finish (2026052)
- ZORO SELECT Hex Nut, M6-0.75, Steel, Class 8, Black Oxide, 5 mm Ht, 100 PK (M01120.060.0075)
- ZORO SELECT Hex Nut, M22-1.50, Steel, Class 8, Black Oxide, 18 mm Ht, 10 PK (M01120.220.0150)
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 8, Black Oxide, 10 mm Ht, 50 PK (M01120.120.0150)
- ZORO SELECT Hex Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U51160.043.0002)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade 4, Black Oxide, 200 PK (U22380.075.0001)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Black Oxide, 7/16 in Ht, 500 PK (50NFB)
- NEWPORT FASTENERS Jam Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Plain, 13 mm Ht, 500 PK (740933-BR-500)
- Zoro Select Hex Nuts