Shop All Hex Nuts
Zoro Select
Hex Nut, M7-1.00, A2 Stainless Steel, Not Graded, Plain, 5.50 mm Ht, 50 PK
Mfr # M51080.070.0001
Zoro # G2276885
original price:
$5.12
22% off
new price: $3.95
/pk 50, $0.08/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material A2 Stainless Steel
- Finish Plain
- Hex Height 5.50 mm
- Hex Width 11 mm
- Standards DIN 934
Product Information
- Brand Zoro Select
- MFR # M51080.070.0001
- Zoro # G2276885
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M7-1.00 |
Hex Height | 5.50 mm |
Hex Width | 11 mm |
Dimensional Standards | DIN 934 |
Dia./Thread Size | M7-1.00 |
Nut Height | 5.5 mm |
Width Across Flats | 11 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M7-1.00, Hex Width 11 mm, Hex Height 5.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1-1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0150)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 3/4 in Shaft Dia, 5 PK (WSM-75-S02)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 20 PK (7442SD1-PWR)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U01200.037.0500)
- ZORO SELECT Hex Nut, M22-2.50, A2 Stainless Steel, Not Graded, Plain, 18 mm Ht, 5 PK (M51080.220.0001)
- ZORO SELECT Hex Nut, M24-3.00, A2 Stainless Steel, Not Graded, Plain, 19 mm Ht, 5 PK (M51080.240.0001)
- ZORO SELECT Hex Nut, M14-2.00, A2 Stainless Steel, Not Graded, Plain, 11 mm Ht, 25 PK (M51080.140.0001)
- ZORO SELECT Jam Nut, 1-1/4"-12, Steel, Zinc Plated, 23/32 in Ht, 60 PK (126NJ)
- ZORO SELECT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 500 PK (HNIXX050-500P)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht, 120 PK (B51081.075.0001)
- ZORO SELECT Hex Nut, M27-3.00, Steel, Class 8, Zinc Plated, 22 mm Ht, 5 PK (M01300.270.0001)
- Zoro Select Hex Nuts