Shop All Hex Nuts
Zoro Select
Hex Nut, M60-5.50, Steel, Class 8, Zinc Plated, 48 mm Ht
Mfr # M01300.600.0001
Zoro # G0307417
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M60-5.50
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 48 mm
Product Information
- Brand Zoro Select
- MFR # M01300.600.0001
- Zoro # G0307417
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M60-5.50 |
Hex Height | 48 mm |
Hex Width | 90 mm |
Dimensional Standards | DIN 934 |
Nut Height | 48 mm |
Width Across Flats | 90 mm |
Dia./Thread Size | M60-5.50 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric |
Thread Direction | Right Hand |
Fastener Thread Type | Metric |
Hex Type | Standard Hex |
Application | General Purpose |
Manufacturer Location | Globally Sourced |
Fastener Thread Direction | Right Hand |
Material Grade | Class 8 |
Fastener Finish | Zinc Plated |
Nut Standards | DIN 934 |
Nut Style | Hex Nut |
Basic Material | Steel |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M60-5.50, Hex Width 90 mm, Hex Height 48 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.050.0020)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Black Chrome Finish, 4 PK (34437)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00053)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Stainless Steel 50 PK (54556)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 5 PK (U04181.100.0003)
- ZORO SELECT Jam Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 33/64 in Ht (U11072.087.0001)
- ZORO SELECT Jam Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 5/32 in Ht, 50 PK (U11361.025.0001)
- ZORO SELECT Hex Nut, M48-5.00, Steel, Class 8, Hot Dipped Galvanized, 38 mm Ht (M01560.480.0001)
- ZORO SELECT Jam Nut, 1-1/2"-6, Steel, Zinc Plated, 27/32 in Ht, 30 PK (150NJ)
- ZORO SELECT Hex Nut, M40-1.50, Steel, Class 8, Black Oxide, 31 mm Ht (M01120.400.0150)
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK (M04180.120.0150)
- Zoro Select Hex Nuts